Zoro Homepage

Power Supply 2 Usb Cig.Plug

  • Mfr # PSU990KX

  • Zoro # G300680893


product price: $59.35
/ea

Key Features

Converts
120V AC to 13.8V DC
Height
2.8 in
Width
4.9 in
Depth
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSU990KX
Zoro #
G300680893
UPC #
842893119342
Country of Origin
China

Dimensions

Height
2.8 in
Width
4.9 in
Depth
7.7 in

Details

Item
AC to DC Converter
Converts
120V AC to 13.8V DC

Description

Features: - Home Desktop Workstation Power Supply - Compact AC-to-DC Power Conversion - Provides Constant Source of DC Voltage - Cigarette Lighter Accessory Power Plug, 13.8V - Dual USB Charge Ports - USB Charge Support Works with All of Today’s Latest Devices - Simple Electronic Plug-in Operation - Hassle-Free Power Terminal Connectors - Eliminates the Need of Battery or External Power Source - LED Backlit ON / OFF Switch - Electronic Overload & Short Circuit Protection - Rugged & Durable Housing Construction, Cabinet Heatsink - Used for Component & Device Equipment Testing, Operation & Performance - Pyramid Compact Hobby Power Supplies Safe for Tabletop Placement - Perfect for Home, Garage, Hobby Shop, Repair Shop Technical Specs: - Power Output: 13.8V DC - Continuous Power: 4.5 Amp Constant (7 Amp Surge) - Recommended Wire Cable Size: 18 Gauge (AWG) - Connectors/Hardwire Terminals: Red Positive (+) Black Negative (-) - Load/Line Regulation: <±5% - Output Voltage Accuracy: ±0.02% Volts - Fuse Overload Protection: 1.5A/250V - USB Power: 5V/2A - Power Supply: 120V - Dimensions (L x W x H): 7.7’’ x 4.9’’ x 2.8’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.