Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signal Bell, 24VDC, Steel, Wall Mount

  • Mfr # 41392

  • Zoro # G3137267


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Mounting
Wall
Diameter
8 in
Voltage
24VDC
Includes
8 in Bell, User Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41392
Zoro #
G3137267
UPC #
044942793620
Country of Origin
United States

Dimensions

Diameter
8 in
Height
8 in
Width
8 in
Depth
3 1/4 in
Overall Depth
3 1/4 in
Overall Diameter
8 in

Details

Item
Signal Bell
Housing Material
Steel
Mounting
Wall
Voltage
24VDC
Includes
8 in Bell, User Guide
Features
Durable Steel Casing, High Decibel Output (83 Db @ 3 M), Lunches, Breaks and Dismissal Time, Signaling for Shift or Class Changes, Wall Mountable
Connector Type
Bell Wire
For Use With
1PB82, 2LMU7
Shape
Round
Power Source
24V DC
Housing Color
Putty
Case Material
Steel
Case Color
Putty
Product Type
Signal Bell
Compatible Series
Pyramid TimeTrax Sync 7000

Description

Signal Bell, Wall Mount, Shape Round, Case Material Steel, Case Color Putty, Connector Type Bell Wire, Voltage 24VDC, Width 8 in, Depth 3 1/4 in, Height 8 in, Overall Dia. 8 in, Features Durable Steel Casing, High Decibel Output (83 Db @ 3 M), Lunches, Breaks and Dismissal Time, Signaling for Shift or Class Changes, Wall Mountable, For Use With 1PB82, 2LMU7, Includes 8 in Bell, User Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.