Time Card, PK100
Mfr # 42415
Zoro # G4271084
product price: $13.19
/pk 100, $0.13/eaKey Features
Color
White
Card Type
Side Load
Number of Sides
2
For Use With
15F549, 33JW70, 52VT38
Records
Date, Time
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42415
Zoro #
G4271084
UPC #
044942792678
Country of Origin
United States
Dimensions
Height
7 3/8 in
Width
3 3/8 in
Overall Width
3 3/8 in
Overall Height
7 1/2 in
Details
Item
Time Card
Color
White
Card Type
Side Load
Number of Sides
2
For Use With
15F549, 33JW70, 52VT38
Records
Date, Time
Includes
100 Time Cards
Product Type
Time Cards
Features
Double Sided, 6 Column,Space For Three In/Out Punch Intervals Per Day,Side A Includes Days 1-15, Side B Includes 16-31
Compatible Brand
Pyramid Time Systems
Compatible Manufacturer Part Number
2500, 2500k1, 2600, 2650, 2650P, 6200, 6400
Description
Time Card, Side Load, Records Date, Time, Number of Sides 2, Height 7 3/8 in, Width 3 3/8 in, For Use With 15F549, 33JW70, 52VT38, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.