Time Clock, 5in, 5 3/4 in H

  • Mfr # TTEZEK
  • Zoro # G4260042
product price: 
$
315.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Type
Card Swipe
Display Type
LCD
Capacity
50 Employees - Upgradeable to 500
Mount
Surface, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TTEZEK
Zoro #
G4260042
UPC #
044942791251
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
5 in
Depth
2 in
Overall Width
5 in
Overall Height
5 3/4 in
Overall Depth
2 in
Fits Chest Size
Employee Swipe Card Punch Method, Punch Downloading To Pc, Time Card Editing, Payroll Reports, Exporting To Most Major Payroll Providers, 50 Swipe Cards, 50-Employee Base Software Package, 500 Employee Capacity (Requires Software Upgrade And Additional Swipe Cards), Automatic Daylight Saving Time Adjustment

Details

Item
Time Clock
Digital/Analog
Digital
Type
Card Swipe
Display Type
LCD
Capacity
50 Employees - Upgradeable to 500
Mount
Surface, Wall
Records
Attendance, Date, Employee Card, Pay History, Payroll, Punch and Time, Time
No. of Employees
50
Voltage
100 to 240V AC
Battery Backup
Yes
Frequency
50/60Hz
Standards
UL
Includes
(50) Swipe Cards, Mounting Bracket, Power Supply Cables, Terminal, Timetrax(TM) Software
Display
LCD
Ribbon Color
Black
Features
Employee Swipe Card Punch Method, Punch Downloading To Pc, Time Card Editing, Payroll Reports, Exporting To Most Major Payroll Providers, 50 Swipe Cards, 50-Employee Base Software Package, 500 Employee Capacity (Requires Software Upgrade And Additional Swipe Cards), Automatic Daylight Saving Time Adjustment
Case Color
Black
Case Material
Plastic
Clock Type
Card Swipe
Number of Employees
50
Power Source
Electric
Synchronization Method
Power Over Ethernet
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Digital, Card Swipe, Display Type LCD, Mount Surface, Wall, No. of Employees 50, Time Clock, Depth 2 in, Ribbon Color Black, Battery Backup Yes, Display LCD, Standards UL, Records Attendance, Date, Employee Card, Pay History, Payroll, Punch and Time, Time, Includes (50) Swipe Cards, Mounting Bracket, Power Supply Cables, Terminal, Timetrax(TM) Software, Height 5 3/4 in, Width 5 in

Restrictions

Hazardous material

Ratings & reviews