Time Clock, 7 1/4in, 5 3/4 in H

  • Mfr # TTPROXEK
  • Zoro # G4264741
product price: 
$
403.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Type
Duct Mount
Color
Black/Silver
Display Type
LCD
Capacity
Unlimited Employees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TTPROXEK
Zoro #
G4264741
UPC #
044942793194
Country of Origin
United States
Digital/Analog
Digital
Item
Time Clock
Type
Duct Mount
Color
Black/Silver
Display Type
LCD
Capacity
Unlimited Employees
Mount
Surface, Wall
Records
Attendance, Date, Employee Card, Pay History, Payroll, Time
No. of Employees
50
Frequency
50/60Hz
Standards
UL
Battery Backup
Yes
Voltage
100 to 240V AC
Display
LCD
Includes
(15) Proximity Badges, Mounting Bracket, Power Supply Cables, Proximity Terminal, Timetrax(TM) Software
Ribbon Color
Black
Features
Employee Rfid Proximity Badge Punch Method, Keypad For Supervisor-Approved Pin Number Entry, Punch Downloading To Pc, Time Card EditingPayroll Reports, Exporting To Most Major Payroll Providers, 15 Proximity Badges, 50-Employee Base Software Package, Unlimited Employee Capacity (Requires Software Upgrades, Additional Terminals And Badges), Automatic Daylight Saving Time Adjustment
Case Material
Plastic
Case Color
Black/Silver
Power Source
Electric
Clock Type
Card Swipe
Number of Employees
50
Synchronization Method
Power Over Ethernet
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Black/Silver

Dimensions

Height
5 3/4 in
Width
7 1/4 in
Depth
2 1/4 in
Overall Width
7 1/4 in
Overall Height
5 3/4 in
Overall Depth
2 1/4 in
Fits Chest Size
Employee Rfid Proximity Badge Punch Method, Keypad For Supervisor-Approved Pin Number Entry, Punch Downloading To Pc, Time Card EditingPayroll Reports, Exporting To Most Major Payroll Providers, 15 Proximity Badges, 50-Employee Base Software Package, Unlimited Employee Capacity (Requires Software Upgrades, Additional Terminals And Badges), Automatic Daylight Saving Time Adjustment

Description

Digital, Card Swipe, Display Type LCD, Mount Surface, Wall, No. of Employees 50, Time Clock, Depth 2 1/4 in, Ribbon Color Black, Battery Backup Yes, Display LCD, Standards UL, Records Attendance, Date, Employee Card, Pay History, Payroll, Time, Includes (15) Proximity Badges, Mounting Bracket, Power Supply Cables, Proximity Terminal, Timetrax(TM) Software, Height 5 3/4 in, Width 7 1/4 in

Restrictions

Hazardous material

Ratings & reviews