Shop PYROIL

General Purpose Lubricant, 12 oz, Aerosol Spray Can, Silicone Base, 130 Degrees F Max Op Temp, Not Rated, Colorless

  • Mfr # PYSLS10

  • Zoro # G4551583


product price: 
$
6.39
/ea

Key Features

Container Type
Aerosol Spray Can
Container Capacity
12 oz
Color
Colorless
Operating Temperature - Maximum
130 Degrees F
Operating Temperature - Minimum
0 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PYSLS10
Zoro #
G4551583
UPC #
028882100199
Country of Origin
United States

Details

Item
General Purpose Lubricant
Container Type
Aerosol Spray Can
Container Capacity
12 oz
Color
Colorless
Operating Temperature - Maximum
130 Degrees F
Operating Temperature - Minimum
0 Degrees F
NSF Rating
Not Rated
Primary Additives
No Additives
Base Lubricant
Silicone
Flash Point
-4 Degrees F
Application
General Purpose
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
VOC Content
51.1 %
Net Weight
10 oz
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
SILICONE
Flammability
Flammable
50 State VOC Compliant
Yes
USDA Certified Biobased Product
No
Post-Application Film
Wet
Aerosol Container Delivery Method
Rigid Straw
Product Type
General Purpose Lubricant
Aerosol Container Net Fill
10 oz
Odor
Not Odorless
Metal Detectable Container
Metal Detectable

Description

General Purpose Lubricant, Wet, Pyroil, SILICONE, Net Fill 10 oz, Container Size 12 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 130 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 51.1 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -4 Degrees F, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.