18 oz Tube FOXFIRE GRIDING LUBRICANT
- Mfr # 234
- Zoro # G421837053
product price:Â
$
24.39
/ea
Sold in multiples of 12 for
$292.68
Key Features
Container Type
Tube
Application
Grinding, cutting, machining lubrication
Net Weight
18 oz
Container Capacity
18 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 234
- Zoro #
- G421837053
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Lubricant
- Container Type
- Tube
- Application
- Grinding, cutting, machining lubrication
- Net Weight
- 18 oz
- Container Capacity
- 18 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.