This item is Discontinued.

Q-Max Q-Max UB92879 41 in. Tall Contemporary Style Computer Desk with 1 Storage Drawer & Bookcase Hutch; White UB92879

Q-Max UB92879 41 in. Tall Contemporary Style Computer Desk with 1 Storage Drawer & Bookcase Hutch; White (Discontinued)

  • Mfr # UB92879
  • Zoro # G203744852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB92879
Zoro #
G203744852
UPC #
91128734748
Country of Origin
China

Description

Specifically designed for all purpose, this computer desk is suitable for study room, bedroom, living room or home office. Crafted with manufactured wood, paper veneer and metal tube, this piece has fixed shelving, hutch and drawer to provide ample space to store office necessities and documents. in gray, black and white finish, you can choose the one that match your taste the best.

Specifications
  • Color: White
  • Size: 41 in.
  • Weight: 79 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.