Zoro Homepage

Cotton Tip Swab, Cotton, 3 in L, White, 170 Swabs

  • Mfr # CB070006

  • Zoro # G4820855


product price: $623.99
/pk 144, $4.33/ea
Free Shipping & Returns

Key Features

Color
White
Material
Cotton
Includes
170 Swabs
Length
3 in
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB070006
Zoro #
G4820855
UPC #
305215070009
Country of Origin
United States

Dimensions

Length
3 in
Overall Length
3 in

Details

Item
Cotton Tip Swab
Color
White
Material
Cotton
Includes
170 Swabs
Sterile/Non-Sterile
Non-Sterile
Industry Type
Healthcare
Package Type
BOX
Tip Type
Double
Handle Material
Cotton
Application
Q-TipsĀ® Cotton Swabs are Perfect for Arts & Crafts, Manicures, Makeup Application, Cleaning and More!
Features
Used to Clean Wounds and Apply Topical Medicines
Sterility
Non-Sterile
Tip Material
Cotton

Description

Cotton Tip Swab, Non-Sterile, Tip Type Double, Length 3 in, Handle Material Cotton, Package Type Box, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.