Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Greaseable Rod End, Steel

  • Mfr # CMR7Z

  • Zoro # G510191820


product price: $8.89
/ea

Key Features

Shank Thread Length
1 3/8 in
Lubrication Openings
Lubrication Fitting
Shank Thread Size
7/16"-20
Inner Ring Width
0.562 in
Minimum Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR7Z
Zoro #
G510191820
UPC #
806990170439
Country of Origin
China

Dimensions

Shank Thread Length
1 3/8 in
Shank Thread Size
7/16"-20
Inner Ring Width
0.562 in
Head Outside Diameter
1 1/8 in
Ball Diameter
0.812 in
Ball Stud Thread Size
7/16"-20
Ball Stud Center Length
2 1/8 in
Overall Length
2 11/16 in
Head Width
0.406 in
Bore Diameter
7/16 in
Bore Diameter Tolerance
-0.005/+0.0025 in
Ball Stud Thread Length
1 3/8 in

Details

Lubrication Openings
Lubrication Fitting
Minimum Temperature
-65 Degrees F
Standards
ISO 9001
Rod End Type
Spherical Rod End
Maximum Ball Swivel
21 Degrees
Self Lubricating Bearing
Yes
Ball Stud Material
Carbon Steel
Maximum Temperature
500 Degrees F
Application
Automotive
Shank Thread Direction
Right Hand
Ball Material Grade
52100
Static Radial Load Capacity
7,897 lbf
Ball Stud Thread Direction
Right Hand
Housing Material
Carbon Steel
Load Direction
Radial
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Item
Commercial Greaseable Rod End
Shank Thread Gender
Male
Ball Material
52100 Steel Spherical

Description

Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.812 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.