Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female, Rod End, LH, 14/14.065mm

  • Mfr # MCFL14

  • Zoro # G9539616


product price: $12.85
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
M14 x 2.0
Inside Dia.
14/14.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFL14
Zoro #
G9539616
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M14 x 2.0
Inside Dia.
14/14.065mm
Dimension E
34.75 mm
Dimension N
19 mm
Dimension H
27 mm
Dimension J
74.375 mm
Dimension A
M14 x 2.0
Dimension G
57 mm
Dimension AA
14/14.065mm
Overall Length
74.4 mm
Bore Diameter
14 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Head Outside Diameter
34.75 mm
Shank Thread Length
27 mm
Head Width
12.25 mm
Inner Ring Width
19 mm
Ball Diameter
25.4 mm
Shank Thread Size
M14x2.0

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Bearings
52100 Steel Spherical Ball
Static Radial Load
35,214 N
Max. Angular Misalignment
30 Degrees
Resistance Properties
Corrosion Resistant
Ball Material
Alloy Steel
Application
Light Duty
Ball Material Grade
52100
Shank Thread Direction
Left Hand
Rod End Type
Spherical Rod End
Maximum Ball Swivel
30 Degrees
Static Radial Load Capacity
35,214 N
Housing Material
Carbon Steel
Shank Thread Gender
Female
Standards
ISO Certified 9001
System of Measurement
Metric
Housing Material Finish
Chrome Plated

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 12.25 mm, Shank Thread Length 27 mm, Shank Thread Size M14x2.0, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 25.4 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 19 mm, Maximum Ball Swivel 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.