Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Rod End, Nylon/PTFE, LH, 1/2-20

  • Mfr # NFL8

  • Zoro # G4425461


product price: $8.63
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
1/2"-20
Inside Dia.
0.500/0.502 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFL8
Zoro #
G4425461
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-20
Inside Dia.
0.500/0.502 in
Dimension J
2.781 in
Dimension A
1/2"-20
Dimension H
1.187 in
Dimension AA
0.500/0.502 in
Dimension G
2.125 in
Dimension N
0.625 in
Dimension E
1.312 in
Bore Diameter
1/2 in
Shank Thread Size
1/2"-20
Inner Ring Width
0.625 in
Shank Thread Length
1 1/8 in
Ball Diameter
0.937 in
Head Outside Diameter
1 1/4 in
Overall Length
2 25/32 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Head Width
0.5 in

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Static Radial Load
6,430 lb
Bearings
52100 Steel Spherical Ball
Item
Spherical Rod End
Max. Angular Misalignment
12 Degrees
Race Material
Nylon/PTFE
Rod End Type
Spherical Rod End
Ball Material Grade
52100
Maximum Ball Swivel
12 Degrees
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
Shank Thread Direction
Left Hand
Application
Low Load, Moderate Oscillation
Shank Thread Gender
Female
Housing Material
Carbon Steel
Static Radial Load Capacity
6,430 lbf
Ball Material
Alloy Steel
Housing Material Finish
Chrome Plated
System of Measurement
Inch
Self Lubricating Bearing
Yes
Standards
ISO Certified 9001

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/8 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.937 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.