Zoro Homepage

Female Rod End, Nylon/PTFE, RH, 1/2-20

  • Mfr # NFR8

  • Zoro # G4417682


product price: $6.79
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
1/2"-20
Inside Dia.
0.500/0.502 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFR8
Zoro #
G4417682
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-20
Inside Dia.
0.500/0.502 in
Dimension H
1.187 in
Dimension N
0.625 in
Dimension J
2.781 in
Dimension E
1.312 in
Dimension A
1/2"-20
Dimension AA
0.500/0.502 in
Dimension G
2.125 in
Ball Diameter
0.937 in
Inner Ring Width
0.625 in
Overall Length
2 25/32 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Head Width
0.5 in
Shank Thread Length
1 1/8 in
Bore Diameter
1/2 in
Head Outside Diameter
1 1/4 in
Shank Thread Size
1/2"-20

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Bearings
52100 Steel Spherical Ball
Max. Angular Misalignment
12 Degrees
Item
Spherical Rod End
Static Radial Load
6,430 lb
Rod End Type
Spherical Rod End
Application
Low Load, Moderate Oscillation
System of Measurement
Inch
Shank Thread Direction
Right Hand
Housing Material Finish
Chrome Plated
Standards
ISO Certified 9001
Race Material
Nylon/PTFE
Self Lubricating Bearing
Yes
Ball Material
Alloy Steel
Maximum Ball Swivel
12 Degrees
Ball Material Grade
52100
Static Radial Load Capacity
6,430 lbf
Housing Material
Carbon Steel
Shank Thread Gender
Female
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/8 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.937 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.