Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Rod End, Nylon/PTFE, RH, 1/4-28

  • Mfr # NFR4

  • Zoro # G4425382


product price: $4.79
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
1/4"-28
Inside Dia.
0.250/0.252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFR4
Zoro #
G4425382
UPC #
806990024084
Country of Origin
China

Dimensions

Thread Size
1/4"-28
Inside Dia.
0.250/0.252 in
Dimension G
1.312 in
Dimension E
0.75 in
Dimension N
0.375 in
Dimension A
1/4"-28
Dimension H
0.75 in
Dimension AA
0.250/0.252 in
Dimension J
1.687 in
Shank Thread Length
3/4 in
Ball Diameter
0.5 in
Bore Diameter
1/4 in
Head Outside Diameter
3/4 in
Shank Thread Size
1/4"-28
Head Width
0.281 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Inner Ring Width
0.375 in
Overall Length
1 11/16 in

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
16 Degrees
Bearings
52100 Steel Spherical Ball
Item
Spherical Rod End
Static Radial Load
2,470 lb
Application
Low Load, Moderate Oscillation
System of Measurement
Inch
Self Lubricating Bearing
Yes
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
Ball Material
Alloy Steel
Shank Thread Direction
Right Hand
Race Material
Nylon/PTFE
Static Radial Load Capacity
2,470 lbf
Housing Material Finish
Chrome Plated
Ball Material Grade
52100
Rod End Type
Spherical Rod End
Shank Thread Gender
Female
Standards
ISO Certified 9001
Maximum Ball Swivel
16 Degrees
Housing Material
Carbon Steel

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.281 in, Shank Thread Length 3/4 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.5 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.