Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female, Rod End, RH, 12/12.065mm

  • Mfr # MCFR12

  • Zoro # G8628611


product price: $10.59
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
M12 x 1.75
Inside Dia.
12/12.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFR12
Zoro #
G8628611
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12 x 1.75
Inside Dia.
12/12.065mm
Dimension A
M12 x 1.75
Dimension E
30 mm
Dimension N
16 mm
Dimension J
65 mm
Dimension H
24 mm
Dimension G
50 mm
Dimension AA
12/12.065mm
Ball Diameter
22.23 mm
Shank Thread Length
24 mm
Inner Ring Width
16 mm
Head Outside Diameter
30 mm
Shank Thread Size
M12x1.75
Head Width
10.75 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Overall Length
65 mm

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Max. Angular Misalignment
27 Degrees
Static Radial Load
25,819 N
Bearings
52100 Steel Spherical Ball
Resistance Properties
Corrosion Resistant
Shank Thread Direction
Right Hand
Ball Material
Alloy Steel
Static Radial Load Capacity
25,819 N
Application
Light Duty
System of Measurement
Metric
Maximum Ball Swivel
27 Degrees
Housing Material Finish
Chrome Plated
Standards
ISO Certified 9001
Shank Thread Gender
Female
Rod End Type
Spherical Rod End
Housing Material
Carbon Steel
Ball Material Grade
52100

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 24 mm, Shank Thread Size M12x1.75, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 16 mm, Maximum Ball Swivel 27 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.