Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Rod End, Female Plain, 3/8 in Bore Dia, Right Hand Thread, Carbon Steel

  • Mfr # CFR6

  • Zoro # G4723205


product price: $6.59
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
3/8"-24
Inside Dia.
0.375/0.377 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFR6
Zoro #
G4723205
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-24
Inside Dia.
0.375/0.377 in
Dimension E
1.0 in
Dimension N
0.5 in
Dimension A
3/8"-24
Dimension AA
0.375/0.377 in
Dimension J
2.125 in
Dimension G
1.625 in
Dimension H
0.812 in
Shank Thread Length
3/4 in
Overall Length
2 1/8 in
Shank Thread Size
3/8"-24
Head Outside Diameter
1 in
Inner Ring Width
0.5 in
Ball Diameter
0.719 in
Bore Diameter
3/8 in
Head Width
0.359 in
Bore Diameter Tolerance
+0.0025/-0.0005 in

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Static Radial Load
6,323 lb
Bearings
52100 Steel Spherical Ball
Max. Angular Misalignment
22 Degrees
Item
Spherical Rod End
Maximum Ball Swivel
22 Degrees
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
6,323 lbf
Ball Material
Alloy Steel
System of Measurement
Inch
Shank Thread Gender
Female
Rod End Type
Spherical Rod End
Ball Material Grade
52100
Housing Material
Carbon Steel
Self Lubricating Bearing
Yes
Shank Thread Direction
Right Hand
Standards
ISO Certified 9001
Application
Light Duty
Housing Material Finish
Chrome Plated

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 3/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.719 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.5 in, Maximum Ball Swivel 22 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.