Zoro Homepage

Female, Rod End, RH, 5/5.065mm

  • Mfr # MCFR5

  • Zoro # G9171066


product price: $4.85
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
M5 x 0.8
Inside Dia.
5/5.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFR5
Zoro #
G9171066
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5 x 0.8
Inside Dia.
5/5.065mm
Dimension G
27 mm
Dimension E
16 mm
Dimension AA
5/5.065mm
Dimension N
8 mm
Dimension H
14 mm
Dimension J
35 mm
Dimension A
M5 x 0.8
Overall Length
35 mm
Head Outside Diameter
16 mm
Bore Diameter
5 mm
Head Width
5.75 mm
Inner Ring Width
8 mm
Shank Thread Size
M5x0.8
Ball Diameter
11.1 mm
Shank Thread Length
14 mm
Bore Diameter Tolerance
+0.065/-0.012 in

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Max. Angular Misalignment
22 Degrees
Bearings
52100 Steel Spherical Ball
Static Radial Load
8,247 N
Shop By
Closeouts
Shank Thread Gender
Female
Static Radial Load Capacity
8,247 N
Housing Material Finish
Chrome Plated
System of Measurement
Metric
Maximum Ball Swivel
22 Degrees
Resistance Properties
Corrosion Resistant
Application
Light Duty
Housing Material
Carbon Steel
Shank Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Ball Material
Alloy Steel
Standards
ISO Certified 9001
Ball Material Grade
52100

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 5.75 mm, Shank Thread Length 14 mm, Shank Thread Size M5x0.8, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 11.1 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 8 mm, Maximum Ball Swivel 22 Degrees , Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.