Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Rod End, RH, 5/8-18

  • Mfr # CFR10

  • Zoro # G4722663


product price: $7.99
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
5/8"-18
Inside Dia.
0.625/0.627 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFR10
Zoro #
G4722663
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-18
Inside Dia.
0.625/0.627 in
Dimension N
0.75 in
Dimension J
3.25 in
Dimension H
1.375 in
Dimension G
2.5 in
Dimension AA
0.625/0.627 in
Dimension A
5/8"-18
Dimension E
1.5 in
Inner Ring Width
0.75 in
Head Outside Diameter
1 1/2 in
Shank Thread Size
5/8"-18
Bore Diameter Tolerance
+0.0025/-0.0005 in
Ball Diameter
1.125 in
Overall Length
3 1/4 in
Head Width
0.484 in
Shank Thread Length
1 3/8 in
Bore Diameter
5/8 in

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Bearings
52100 Steel Spherical Ball
Item
Spherical Rod End
Static Radial Load
11,385 lb
Max. Angular Misalignment
26 Degrees
Resistance Properties
Corrosion Resistant
Application
Light Duty
Standards
ISO Certified 9001
Rod End Type
Spherical Rod End
Static Radial Load Capacity
11,385 lbf
Shank Thread Gender
Female
Ball Material
Alloy Steel
Shank Thread Direction
Right Hand
System of Measurement
Inch
Ball Material Grade
52100
Housing Material
Carbon Steel
Housing Material Finish
Chrome Plated
Self Lubricating Bearing
Yes
Maximum Ball Swivel
26 Degrees

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 3/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.75 in, Maximum Ball Swivel 26 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.