Zoro Homepage

Female, Rod End, RH, 6/6.065mm

  • Mfr # MCFR6

  • Zoro # G6221135


product price: $6.69
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
M6 x 1.0
Inside Dia.
6/6.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFR6
Zoro #
G6221135
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6 x 1.0
Inside Dia.
6/6.065mm
Dimension H
14 mm
Dimension A
M6 x 1.0
Dimension E
19 mm
Dimension AA
6/6.065mm
Dimension J
39.5 mm
Dimension G
30 mm
Dimension N
9 mm
Shank Thread Size
M6x1.0
Inner Ring Width
9 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Head Outside Diameter
19 mm
Bore Diameter
6 mm
Ball Diameter
12.7 mm
Overall Length
39.5 mm
Head Width
6.25 mm
Shank Thread Length
14 mm

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
23 Degrees
Static Radial Load
11,895 N
Bearings
52100 Steel Spherical Ball
Item
Spherical Rod End
Maximum Ball Swivel
23 Degrees
Application
Light Duty
Shank Thread Direction
Right Hand
Housing Material Finish
Chrome Plated
Resistance Properties
Corrosion Resistant
Ball Material
Alloy Steel
Rod End Type
Spherical Rod End
System of Measurement
Metric
Ball Material Grade
52100
Static Radial Load Capacity
11,895 N
Shank Thread Gender
Female
Standards
ISO Certified 9001
Housing Material
Carbon Steel

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 14 mm, Shank Thread Size M6x1.0, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 12.7 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 9 mm, Maximum Ball Swivel 23 Degrees , Overall Length 39.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.