Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Rod End, SS, LH, 1/2-20

  • Mfr # GFL8T

  • Zoro # G5827342


product price: $30.99
/ea

Key Features

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
1/2"-20
Inside Dia.
0.500/0.502 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFL8T
Zoro #
G5827342
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-20
Inside Dia.
0.500/0.502 in
Dimension H
1.062 in
Dimension E
1.312 in
Dimension A
1/2"-20
Dimension J
2.781 in
Dimension N
0.625 in
Dimension AA
0.500/0.502 in
Dimension G
2.125 in
Head Outside Diameter
1 1/4 in
Ball Diameter
0.937 in
Inner Ring Width
0.625 in
Shank Thread Length
1 in
Bore Diameter
1/2 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Head Width
0.453 in
Overall Length
2 25/32 in
Shank Thread Size
1/2"-20

Details

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Static Radial Load
7,352 lb
Item
Spherical Rod End
Bearings
440C Stainless Steel Spherical Ball
Max. Angular Misalignment
20 Degrees
Race Material
PTFE
Resistance Properties
Corrosion Resistant
Ball Material Grade
440C
Ball Material
Stainless Steel
Rod End Type
Spherical Rod End
System of Measurement
Inch
Self Lubricating Bearing
Yes
Maximum Ball Swivel
20 Degrees
Static Radial Load Capacity
7,352 lbf
Shank Thread Direction
Left Hand
Standards
ISO Certified 9001
Housing Material Finish
Chrome Plated
Application
Light Duty
Housing Material
Stainless Steel
Shank Thread Gender
Female

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.453 in, Shank Thread Length 1 in, Shank Thread Size 1/2 In.-20, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.937 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.625 in, Maximum Ball Swivel 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.