Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Rod End, Female Plain, 3/8 in Bore Dia, Right Hand Thread, Stainless Steel, PTFE

  • Mfr # GFR6T

  • Zoro # G5142426


product price: $20.19
/ea

Key Features

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
3/8"-24
Inside Dia.
0.375/0.377 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFR6T
Zoro #
G5142426
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-24
Inside Dia.
0.375/0.377 in
Dimension H
0.812 in
Dimension J
2.125 in
Dimension N
0.5 in
Dimension AA
0.375/0.377 in
Dimension E
1.0 in
Dimension G
1.625 in
Dimension A
3/8"-24
Overall Length
2 1/8 in
Bore Diameter
3/8 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Inner Ring Width
0.5 in
Ball Diameter
0.719 in
Shank Thread Length
3/4 in
Head Outside Diameter
1 in
Shank Thread Size
3/8"-24
Head Width
0.359 in

Details

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
22 Degrees
Bearings
440C Stainless Steel Spherical Ball
Static Radial Load
4,527 lb
Item
Spherical Rod End
Rod End Type
Spherical Rod End
Housing Material
Stainless Steel
Ball Material Grade
440C
Maximum Ball Swivel
22 Degrees
Shank Thread Direction
Right Hand
Application
Light Duty
System of Measurement
Inch
Shank Thread Gender
Female
Ball Material
Stainless Steel
Housing Material Finish
Chrome Plated
Static Radial Load Capacity
4,527 lbf
Race Material
PTFE
Standards
ISO Certified 9001
Resistance Properties
Corrosion Resistant
Self Lubricating Bearing
Yes

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 3/4 in, Shank Thread Size 3/8 In.-24, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.719 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.5 in, Maximum Ball Swivel 22 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.