Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Rod End, SS, RH, 5/16-24

  • Mfr # GFR5T

  • Zoro # G5090644


product price: $18.15
/ea

Key Features

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
5/16"-24
Inside Dia.
0.3125/0.3145 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFR5T
Zoro #
G5090644
UPC #
806990002853
Country of Origin
China

Dimensions

Thread Size
5/16"-24
Inside Dia.
0.3125/0.3145 in
Dimension AA
0.3125/0.3145 in
Dimension G
1.375 in
Dimension A
5/16"-24
Dimension N
0.437 in
Dimension J
1.813 in
Dimension E
0.875 in
Dimension H
0.687 in
Shank Thread Length
5/8 in
Bore Diameter
5/16 in
Head Outside Diameter
7/8 in
Overall Length
1 13/16 in
Shank Thread Size
5/16"-24
Bore Diameter Tolerance
+0.0015/-0.0005 in
Ball Diameter
0.625 in
Head Width
0.312 in
Inner Ring Width
0.437 in

Details

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Bearings
440C Stainless Steel Spherical Ball
Max. Angular Misalignment
22 Degrees
Static Radial Load
3,278 lb
Rod End Type
Spherical Rod End
System of Measurement
Inch
Maximum Ball Swivel
22 Degrees
Shank Thread Direction
Right Hand
Static Radial Load Capacity
3,278 lbf
Housing Material
Stainless Steel
Race Material
PTFE
Shank Thread Gender
Female
Resistance Properties
Corrosion Resistant
Housing Material Finish
Chrome Plated
Standards
ISO Certified 9001
Application
Light Duty
Ball Material Grade
440C
Self Lubricating Bearing
Yes
Ball Material
Stainless Steel

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.312 in, Shank Thread Length 5/8 in, Shank Thread Size 5/16 In.-24, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.625 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.437 in, Maximum Ball Swivel 22 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.