Zoro Homepage

Female, SS/PTFE Race Rod End, LH, 5/5.065mm

  • Mfr # MGFL5T

  • Zoro # G5493074


product price: $19.79
/ea

Key Features

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
M5 x 0.8
Inside Dia.
5/5.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGFL5T
Zoro #
G5493074
UPC #
094723357718
Country of Origin
China

Dimensions

Thread Size
M5 x 0.8
Inside Dia.
5/5.065mm
Dimension G
27 mm
Dimension A
M5 x 0.8
Dimension N
8 mm
Dimension H
14 mm
Dimension E
16 mm
Dimension J
35 mm
Dimension AA
5/5.065mm
Head Width
5.75 mm
Ball Diameter
11.1 mm
Shank Thread Length
14 mm
Overall Length
35 mm
Shank Thread Size
M5x0.8
Bore Diameter Tolerance
+0.065/-0.012 in
Bore Diameter
5 mm
Inner Ring Width
8 mm
Head Outside Diameter
16 mm

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 5.75 mm, Shank Thread Length 14 mm, Shank Thread Size M5x0.8, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 11.1 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 8 mm, Maximum Ball Swivel 22 Degrees , Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.