Zoro Homepage

Female, SS/PTFE Race Rod End, RH, 5/5.065mm

  • Mfr # MGFR5T

  • Zoro # G5810104


product price: $19.75
/ea

Key Features

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
M5 x 0.8
Inside Dia.
5/5.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGFR5T
Zoro #
G5810104
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5 x 0.8
Inside Dia.
5/5.065mm
Dimension N
8mm
Dimension AA
5/5.065mm
Dimension E
16mm
Dimension A
M5 x 0.8
Dimension H
14mm
Dimension G
27mm
Dimension J
35mm
Ball Diameter
11.1 mm
Shank Thread Size
M5x0.8
Inner Ring Width
8 mm
Overall Length
35 mm
Shank Thread Length
14 mm
Bore Diameter Tolerance
+0.065/-0.012 mm
Head Outside Diameter
16 mm
Head Width
5.75 mm
Bore Diameter
5 mm
Ball Stud Center Length
27 mm
Ball Stud Thread Length
14 mm
Ball Stud Thread Size
M5x0.8

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 27 mm, Ball Stud Thread Length 14 mm, Ball Stud Thread Size M5x0.8, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 5.75 mm, Shank Thread Length 14 mm, Shank Thread Size M5x0.8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 11.1 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.