Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female, SS/PTFE Rod End, RH, 16/16.065mm

  • Mfr # MGFR16T

  • Zoro # G5773932


product price: $65.39
/ea

Key Features

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
M16 x 2.0
Inside Dia.
16/16.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGFR16T
Zoro #
G5773932
UPC #
806990069603
Country of Origin
China

Dimensions

Thread Size
M16 x 2.0
Inside Dia.
16/16.065mm
Dimension E
38 mm
Dimension AA
16/16.065mm
Dimension N
21 mm
Dimension H
33 mm
Dimension G
64 mm
Dimension J
83 mm
Dimension A
M16 x 2.0
Shank Thread Length
33 mm
Ball Diameter
28.58 mm
Shank Thread Size
M16x2.0
Head Width
12.75 mm
Bore Diameter
16 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Head Outside Diameter
38 mm
Overall Length
83 mm
Inner Ring Width
21 mm

Details

Type
Female Plain
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Max. Angular Misalignment
33 Degrees
Static Radial Load
25,162 N
Bearings
440C SS Spherical Ball
Ball Material Grade
440C
Maximum Ball Swivel
33 Degrees
Self Lubricating Bearing
Yes
Rod End Type
Spherical Rod End
Shank Thread Gender
Female
Application
Light Duty
Housing Material Finish
Chrome Plated
Shank Thread Direction
Right Hand
Static Radial Load Capacity
25,162 N
Resistance Properties
Corrosion Resistant
Standards
ISO Certified 9001
Race Material
PTFE
Housing Material
Stainless Steel
System of Measurement
Metric
Ball Material
Stainless Steel

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 33 mm, Shank Thread Size M16x2.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 21 mm, Maximum Ball Swivel 33 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.