Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud, Rod End, LH, 23mm

  • Mfr # MCFL10S

  • Zoro # G1809781


product price: $15.15
/ea

Key Features

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
M10 x 1.5
Stud Length
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFL10S
Zoro #
G1809781
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10 x 1.5
Stud Length
23mm
Dimension B
16.5mm
Dimension G
43mm
Dimension C
23mm
Dimension N
14mm
Dimension H
21mm
Dimension E
27mm
Dimension A
M10 x 1.5
Dimension J
56.5mm
Bore Diameter
10 mm
Shank Thread Length
21 mm
Overall Length
56.5 mm
Head Outside Diameter
27 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Ball Stud Thread Length
19.5 mm
Head Width
9.5 mm
Ball Diameter
19.05 mm
Shank Thread Size
M10x1.5
Ball Stud Thread Size
M10x1.5
Ball Stud Center Length
47.88 mm
Inner Ring Width
14 mm

Details

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Item
Rod End
Static Radial Load
22,750 N
Bearings
52100 Steel Spherical Ball
Max. Angular Misalignment
26 Degrees
Static Radial Load Capacity
22,750 N
Resistance Properties
Corrosion Resistant
Standards
ISO Certified 9001
Application
Light Duty
Ball Stud Thread Direction
Right Hand
Shank Thread Direction
Left Hand
System of Measurement
Metric
Housing Material Finish
Chrome Plated
Ball Material Grade
52100
Housing Material
Carbon Steel
Rod End Type
Spherical Rod End
Shank Thread Gender
Female
Maximum Ball Swivel
26 Degrees
Ball Stud Material
Carbon Steel
Ball Material
Alloy Steel

Description

Rod End, System of Measurement Metric, Ball Stud Center Length 47.88 mm, Ball Stud Thread Length 19.5 mm, Ball Stud Thread Size M10x1.5, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 21 mm, Shank Thread Size M10x1.5, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 19.05 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel, Ball Stud Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.