Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud, Rod End, LH, 38mm

  • Mfr # MCFL16S

  • Zoro # G5513487


product price: $19.79
/ea

Key Features

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
M16 x 2.0
Stud Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCFL16S
Zoro #
G5513487
UPC #
806990125132
Country of Origin
China

Dimensions

Thread Size
M16 x 2.0
Stud Length
38 mm
Dimension G
64 mm
Dimension N
21 mm
Dimension J
83 mm
Dimension B
24 mm
Dimension E
38 mm
Dimension A
M16 x 2.0
Dimension H
33 mm
Dimension C
38 mm
Overall Length
83 mm
Ball Diameter
28.58 mm
Head Width
12.75 mm
Inner Ring Width
21 mm
Ball Stud Thread Size
M16x2.0
Ball Stud Center Length
74 mm
Shank Thread Size
M16x2.0
Head Outside Diameter
38 mm
Ball Stud Thread Length
34 mm
Shank Thread Length
33 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Bore Diameter
16 mm

Details

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
33 Degrees
Item
Spherical Rod End
Bearings
52100 Steel Spherical Ball
Static Radial Load
37,391 N
Ball Material
Alloy Steel
Maximum Ball Swivel
33 Degrees
Shank Thread Direction
Left Hand
Resistance Properties
Corrosion Resistant
Ball Stud Material
Carbon Steel
Ball Stud Thread Direction
Left Hand
System of Measurement
Metric
Static Radial Load Capacity
37,391 N
Housing Material Finish
Chrome Plated
Housing Material
Carbon Steel
Application
Light Duty
Rod End Type
Spherical Rod End
Shank Thread Gender
Female
Standards
ISO Certified 9001
Ball Material Grade
52100

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 74 mm, Ball Stud Thread Length 34 mm, Ball Stud Thread Size M16x2.0, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 33 mm, Shank Thread Size M16x2.0, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.