Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud Rod End, Nylon/PTFE, LH, No 10-32

  • Mfr # NFL3S

  • Zoro # G4425513


product price: $6.29
/ea

Key Features

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
#10-32
Stud Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFL3S
Zoro #
G4425513
UPC #
806990024039
Country of Origin
China

Dimensions

Thread Size
#10-32
Stud Length
0.5 in
Dimension G
1.062 in
Dimension B
0.5 in
Dimension J
1.375 in
Dimension H
0.562 in
Dimension A
#10-32 in
Dimension C
0.5 in
Dimension E
0.625 in
Inner Ring Width
0.312 in
Ball Diameter
0.437 in
Shank Thread Length
1/2 in
Bore Diameter
3/16 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Ball Stud Thread Length
3/8 in
Head Width
0.25 in
Ball Stud Thread Size
#10-32
Shank Thread Size
#10-32
Head Outside Diameter
5/8 in
Ball Stud Center Length
1 in
Overall Length
1 3/8 in

Details

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
13 Degrees
Bearings
52100 Steel Spherical Ball
Static Radial Load
1,210 lb
Item
Spherical Rod End
Rod End Type
Spherical Rod End
Ball Material
Alloy Steel
System of Measurement
Inch
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
Ball Stud Material
Carbon Steel
Application
Low Load, Moderate Oscillation
Maximum Ball Swivel
13 Degrees
Housing Material Finish
Chrome Plated
Race Material
Nylon/PTFE
Shank Thread Gender
Female
Ball Material Grade
52100
Self Lubricating Bearing
Yes
Standards
ISO Certified 9001
Shank Thread Direction
Left Hand
Housing Material
Carbon Steel
Ball Stud Thread Direction
Left Hand
Static Radial Load Capacity
1,210 lbf

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 3/8 in, Ball Stud Thread Size #10-32, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 1/2 in, Shank Thread Size #10-32, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.437 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.