Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud Rod End, Nylon/PTFE, LH, 1/4-28

  • Mfr # NFL4S

  • Zoro # G4426204


product price: $7.39
/ea

Key Features

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
1/4"-28
Stud Length
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFL4S
Zoro #
G4426204
UPC #
806990024114
Country of Origin
China

Dimensions

Thread Size
1/4"-28
Stud Length
0.562 in
Dimension E
0.75 in
Dimension C
0.562 in
Dimension B
0.469 in
Dimension G
1.312 in
Dimension A
1/4"-28
Dimension H
0.75 in
Dimension J
1.687 in
Ball Stud Thread Length
1/2 in
Ball Diameter
0.5 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Inner Ring Width
0.375 in
Ball Stud Thread Size
1/4"-28
Overall Length
1 11/16 in
Shank Thread Size
1/4"-28
Bore Diameter
1/4 in
Ball Stud Center Length
1 in
Head Outside Diameter
3/4 in
Head Width
0.281 in
Shank Thread Length
3/4 in

Details

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
16 Degrees
Item
Spherical Rod End
Bearings
52100 Steel Spherical Ball
Static Radial Load
2,470 lb
Maximum Ball Swivel
16 Degrees
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
System of Measurement
Inch
Application
Low Load, Moderate Oscillation
Ball Material
Alloy Steel
Housing Material
Carbon Steel
Ball Stud Material
Carbon Steel
Rod End Type
Spherical Rod End
Housing Material Finish
Chrome Plated
Self Lubricating Bearing
Yes
Shank Thread Direction
Left Hand
Ball Stud Thread Direction
Left Hand
Static Radial Load Capacity
2,470 lbf
Ball Material Grade
52100
Race Material
Nylon/PTFE
Shank Thread Gender
Female
Standards
ISO Certified 9001

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 1/2 in, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.281 in, Shank Thread Length 3/4 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.5 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.