Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud Rod End, Nylon/PTFE, RH, 3/4-16

  • Mfr # NFR12S

  • Zoro # G4426301


product price: $21.99
/ea

Key Features

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
3/4"-16
Stud Length
1.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFR12S
Zoro #
G4426301
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4"-16
Stud Length
1.812 in
Dimension G
2.875 in
Dimension J
3.75 in
Dimension A
3/4"-16
Dimension C
1.812 in
Dimension H
1.75 in
Dimension B
1.188 in
Dimension E
1.75 in
Inner Ring Width
0.875 in
Head Width
0.687 in
Ball Stud Thread Length
1 5/8 in
Bore Diameter
3/4 in
Head Outside Diameter
1 3/4 in
Shank Thread Size
3/4"-16
Ball Stud Center Length
3 in
Shank Thread Length
1 3/4 in
Ball Stud Thread Size
3/4"-16
Overall Length
3 3/4 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Ball Diameter
1.312 in

Details

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Static Radial Load
10,900 lb
Item
Spherical Rod End
Bearings
52100 Steel Spherical Ball
Max. Angular Misalignment
14 Degrees
Shop By
Closeouts
Static Radial Load Capacity
10,900 lbf
Ball Material
Alloy Steel
Application
Low Load, Moderate Oscillation
Ball Stud Thread Direction
Right Hand
System of Measurement
Inch
Housing Material Finish
Chrome Plated
Shank Thread Direction
Right Hand
Ball Stud Material
Carbon Steel
Maximum Ball Swivel
14 Degrees
Housing Material
Carbon Steel
Rod End Type
Spherical Rod End
Race Material
Nylon/PTFE
Ball Material Grade
52100
Self Lubricating Bearing
Yes
Standards
ISO Certified 9001
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
Shank Thread Gender
Female

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 3 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.