Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud Rod End, Nylon/PTFE, RH, 3/8-24

  • Mfr # NFR6S

  • Zoro # G4426231


product price: $8.15
/ea

Key Features

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
3/8"-24
Stud Length
0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFR6S
Zoro #
G4426231
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-24
Stud Length
0.906 in
Dimension A
3/8"-24
Dimension G
1.625 in
Dimension J
2.125 in
Dimension H
0.937 in
Dimension E
1.0 in
Dimension B
0.656 in
Dimension C
0.906 in
Shank Thread Size
3/8"-24
Shank Thread Length
7/8 in
Ball Stud Thread Length
3/4 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Ball Stud Center Length
1 1/2 in
Head Width
0.406 in
Head Outside Diameter
1 in
Inner Ring Width
0.5 in
Overall Length
2 1/8 in
Bore Diameter
3/8 in
Ball Stud Thread Size
3/8"-24
Ball Diameter
0.719 in

Details

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Bearings
52100 Steel Spherical Ball
Static Radial Load
4,100 lb
Max. Angular Misalignment
12 Degrees
Shank Thread Gender
Female
Ball Stud Material
Carbon Steel
Standards
ISO Certified 9001
Rod End Type
Spherical Rod End
Self Lubricating Bearing
Yes
System of Measurement
Inch
Ball Stud Thread Direction
Right Hand
Shank Thread Direction
Right Hand
Maximum Ball Swivel
12 Degrees
Static Radial Load Capacity
4,100 lbf
Housing Material
Carbon Steel
Race Material
Nylon/PTFE
Housing Material Finish
Chrome Plated
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
Ball Material
Alloy Steel
Application
Low Load, Moderate Oscillation
Ball Material Grade
52100

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/2 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.406 in, Shank Thread Length 7/8 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.719 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.