Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud Rod End, RH, 1/2-20

  • Mfr # CFR8S

  • Zoro # G5201393


product price: $11.89
/ea

Key Features

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
1/2"-20
Stud Length
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFR8S
Zoro #
G5201393
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-20
Stud Length
1.125 in
Dimension C
1.125 in
Dimension J
2.781 in
Dimension B
0.875 in
Dimension H
1.062 in
Dimension A
1/2"-20
Dimension G
2.125 in
Dimension E
1.312 in
Shank Thread Length
1 in
Ball Stud Thread Size
1/2"-20
Bore Diameter
1/2 in
Inner Ring Width
0.625 in
Ball Stud Thread Length
1 in
Head Width
0.453 in
Overall Length
2 25/32 in
Ball Stud Center Length
2 in
Ball Diameter
0.937 in
Shank Thread Size
1/2"-20
Head Outside Diameter
1 1/4 in
Bore Diameter Tolerance
+0.0025/-0.0005 in

Details

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Bearings
52100 Steel Spherical Ball
Item
Spherical Rod End
Max. Angular Misalignment
26 Degrees
Static Radial Load
10,046 lb
Application
Light Duty
Ball Stud Material
Carbon Steel
Shank Thread Gender
Female
Self Lubricating Bearing
Yes
Ball Material
Alloy Steel
Ball Stud Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Static Radial Load Capacity
10,046 lbf
Shank Thread Direction
Right Hand
Housing Material
Carbon Steel
Ball Material Grade
52100
Standards
ISO Certified 9001
System of Measurement
Inch
Housing Material Finish
Chrome Plated
Maximum Ball Swivel
20 Degrees
Resistance Properties
Corrosion Resistant

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.453 in, Shank Thread Length 1 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.937 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.