Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud Rod End, RH, 3/8-24

  • Mfr # CFR6S

  • Zoro # G4712644


product price: $9.49
/ea

Key Features

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
3/8"-24
Stud Length
0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFR6S
Zoro #
G4712644
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-24
Stud Length
0.906 in
Dimension G
1.625 in
Dimension A
3/8"-24
Dimension E
1.0 in
Dimension B
0.656 in
Dimension H
0.812 in
Dimension C
0.906 in
Dimension J
2.125 in
Shank Thread Length
3/4 in
Inner Ring Width
0.5 in
Head Width
0.359 in
Bore Diameter
3/8 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Head Outside Diameter
1 in
Ball Stud Thread Length
3/4 in
Overall Length
2 1/8 in
Ball Stud Center Length
1 1/2 in
Shank Thread Size
3/8"-24
Ball Stud Thread Size
3/8"-24
Ball Diameter
0.719 in

Details

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Static Radial Load
6,323 lb
Bearings
52100 Steel Spherical Ball
Max. Angular Misalignment
22 Degrees
Self Lubricating Bearing
Yes
Rod End Type
Spherical Rod End
Housing Material Finish
Chrome Plated
System of Measurement
Inch
Standards
ISO Certified 9001
Static Radial Load Capacity
6,323 lbf
Ball Stud Material
Carbon Steel
Application
Light Duty
Maximum Ball Swivel
22 Degrees
Housing Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Shank Thread Gender
Female
Ball Material
Alloy Steel
Ball Stud Thread Direction
Right Hand
Ball Material Grade
52100
Shank Thread Direction
Right Hand

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/2 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 3/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.719 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.