Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud Rod End, RH, 5/16-24

  • Mfr # CFR5S

  • Zoro # G4724081


product price: $8.79
/ea

Key Features

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
5/16"-24
Stud Length
0.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFR5S
Zoro #
G4724081
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16"-24
Stud Length
0.687 in
Dimension B
0.532 in
Dimension A
5/16"-24
Dimension E
0.875 in
Dimension G
1.375 in
Dimension J
1.813 in
Dimension C
0.687 in
Dimension H
0.687 in
Ball Stud Thread Length
9/16 in
Inner Ring Width
0.437 in
Head Outside Diameter
7/8 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Overall Length
1 13/16 in
Bore Diameter
5/16 in
Ball Diameter
0.625 in
Shank Thread Length
5/8 in
Ball Stud Center Length
1 3/16 in
Ball Stud Thread Size
5/16"-24
Shank Thread Size
5/16"-24
Head Width
0.312 in

Details

Type
Female Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
22 Degrees
Bearings
52100 Steel Spherical Ball
Static Radial Load
5,110 lb
Item
Spherical Rod End
Shank Thread Direction
Right Hand
Static Radial Load Capacity
5,110 lbf
Housing Material
Carbon Steel
Self Lubricating Bearing
Yes
Standards
ISO Certified 9001
Shank Thread Gender
Female
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Ball Material Grade
52100
Housing Material Finish
Chrome Plated
Ball Stud Thread Direction
Right Hand
Ball Material
Alloy Steel
Application
Light Duty
Ball Stud Material
Carbon Steel
Maximum Ball Swivel
22 Degrees
Rod End Type
Spherical Rod End

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/16 in, Ball Stud Thread Length 9/16 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.312 in, Shank Thread Length 5/8 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.625 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.