Zoro Homepage

Female Stud Rod End, SS, LH, 1/4-28

  • Mfr # GFL4TS

  • Zoro # G5574606


product price: $17.79
/ea

Key Features

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
1/4"-28
Stud Length
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFL4TS
Zoro #
G5574606
UPC #
806990043634
Country of Origin
China

Dimensions

Thread Size
1/4"-28
Stud Length
0.562 in
Dimension A
1/4"-28
Dimension G
1.312 in
Dimension E
0.75 in
Dimension H
0.687 in
Dimension C
0.562 in
Dimension B
0.469 in
Dimension J
1.687 in
Ball Diameter
0.5 in
Head Outside Diameter
3/4 in
Ball Stud Thread Length
1/2 in
Head Width
0.25 in
Overall Length
1 11/16 in
Shank Thread Size
1/4"-28
Ball Stud Center Length
1 in
Bore Diameter
1/4 in
Shank Thread Length
5/8 in
Inner Ring Width
0.375 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Ball Stud Thread Size
1/4"-28

Details

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Bearings
440C Stainless Steel Spherical Ball
Static Radial Load
2,165 lb
Max. Angular Misalignment
27 Degrees
Standards
ISO Certified 9001
Ball Stud Material
Stainless Steel
Application
Light Duty
Rod End Type
Spherical Rod End
Ball Stud Thread Direction
Left Hand
Shank Thread Direction
Left Hand
Housing Material
Stainless Steel
Self Lubricating Bearing
Yes
Resistance Properties
Corrosion Resistant
Shank Thread Gender
Female
Ball Material Grade
440C
Race Material
PTFE
System of Measurement
Inch
Maximum Ball Swivel
27 Degrees
Ball Material
Stainless Steel
Static Radial Load Capacity
2,165 lbf
Housing Material Finish
Chrome Plated

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 1/2 in, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.25 in, Shank Thread Length 5/8 in, Shank Thread Size 1/4 In.-28, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.5 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.