Zoro Homepage

Female Stud Rod End, SS, LH, No 10-32

  • Mfr # GFL3TS

  • Zoro # G5841367


product price: $15.59
/ea

Key Features

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
#10-32
Stud Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFL3TS
Zoro #
G5841367
UPC #
806990043597
Country of Origin
China

Dimensions

Thread Size
#10-32
Stud Length
0.5 in
Dimension E
0.625 in
Dimension C
0.5 in
Dimension H
0.5 in
Dimension B
0.5 in
Dimension G
1.062 in
Dimension J
1.375 in
Dimension A
#10-32 in
Shank Thread Size
#10-32
Overall Length
1 3/8 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Head Width
0.234 in
Bore Diameter
3/16 in
Ball Diameter
0.437 in
Ball Stud Thread Length
3/8 in
Ball Stud Thread Size
#10-32
Head Outside Diameter
5/8 in
Ball Stud Center Length
1 in
Shank Thread Length
1/2 in
Inner Ring Width
0.312 in

Details

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
20 Degrees
Static Radial Load
1,190 lb
Bearings
440C Stainless Steel Spherical Ball
Item
Spherical Rod End
Ball Material Grade
440C
Ball Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Maximum Ball Swivel
20 Degrees
Standards
ISO Certified 9001
Ball Stud Thread Direction
Left Hand
Rod End Type
Spherical Rod End
Self Lubricating Bearing
Yes
Static Radial Load Capacity
1,190 lbf
Housing Material Finish
Chrome Plated
Application
Light Duty
Ball Stud Material
Stainless Steel
Housing Material
Stainless Steel
Race Material
PTFE
Shank Thread Gender
Female
System of Measurement
Inch
Shank Thread Direction
Left Hand

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 3/8 in, Ball Stud Thread Size #10-32, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.234 in, Shank Thread Length 1/2 in, Shank Thread Size #10-32, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.437 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.