Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud Rod End, SS, RH, No 10-32

  • Mfr # GFR3TS

  • Zoro # G5806735


product price: $15.79
/ea

Key Features

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
#10-32
Stud Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFR3TS
Zoro #
G5806735
UPC #
806990043603
Country of Origin
China

Dimensions

Thread Size
#10-32
Stud Length
0.5 in
Dimension H
0.5 in
Dimension B
0.5 in
Dimension A
#10-32 in
Dimension C
0.5 in
Dimension G
1.062 in
Dimension J
1.375 in
Dimension E
0.625 in
Head Outside Diameter
5/8 in
Shank Thread Length
1/2 in
Shank Thread Size
#10-32
Inner Ring Width
0.312 in
Bore Diameter
3/16 in
Head Width
0.234 in
Ball Stud Center Length
1 in
Ball Stud Thread Length
3/8 in
Ball Diameter
0.437 in
Overall Length
1 3/8 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Ball Stud Thread Size
#10-32

Details

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
20 Degrees
Bearings
440C Stainless Steel Spherical Ball
Static Radial Load
1,190 lb
Item
Spherical Rod End
Self Lubricating Bearing
Yes
Standards
ISO Certified 9001
Ball Material
Stainless Steel
Housing Material
Stainless Steel
Housing Material Finish
Chrome Plated
Static Radial Load Capacity
1,190 lbf
Maximum Ball Swivel
20 Degrees
Ball Material Grade
440C
Race Material
PTFE
Shank Thread Direction
Right Hand
System of Measurement
Inch
Ball Stud Thread Direction
Right Hand
Ball Stud Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Application
Light Duty
Rod End Type
Spherical Rod End
Shank Thread Gender
Female

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 3/8 in, Ball Stud Thread Size #10-32, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.234 in, Shank Thread Length 1/2 in, Shank Thread Size #10-32, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.437 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.