Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud Rod End, SS, RH, 3/4-16

  • Mfr # GFR12TS

  • Zoro # G5776066


product price: $64.79
/ea

Key Features

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
3/4"-16
Stud Length
1.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFR12TS
Zoro #
G5776066
UPC #
806990043863
Country of Origin
China

Dimensions

Thread Size
3/4"-16
Stud Length
1.812 in
Dimension C
1.812 in
Dimension E
1.75 in
Dimension H
1.562 in
Dimension A
3/4"-16
Dimension B
1.188 in
Dimension G
2.875 in
Dimension J
3.75 in
Shank Thread Size
3/4"-16
Ball Diameter
1.312 in
Overall Length
3 3/4 in
Ball Stud Thread Length
1 5/8 in
Head Outside Diameter
1 3/4 in
Ball Stud Thread Size
3/4"-16
Ball Stud Center Length
3 in
Head Width
0.593 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Inner Ring Width
0.875 in
Shank Thread Length
1 1/2 in
Bore Diameter
3/4 in

Details

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Bearings
440C Stainless Steel Spherical Ball
Item
Spherical Rod End
Static Radial Load
11,595 lb
Max. Angular Misalignment
24 Degrees
System of Measurement
Inch
Static Radial Load Capacity
11,595 lbf
Housing Material Finish
Chrome Plated
Shank Thread Direction
Right Hand
Ball Stud Material
Stainless Steel
Housing Material
Stainless Steel
Ball Stud Thread Direction
Right Hand
Ball Material Grade
440C
Standards
ISO Certified 9001
Ball Material
Stainless Steel
Race Material
PTFE
Resistance Properties
Corrosion Resistant
Self Lubricating Bearing
Yes
Rod End Type
Spherical Rod End
Application
Light Duty
Shank Thread Gender
Female
Maximum Ball Swivel
24 Degrees

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 3 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 1/2 in, Shank Thread Size 3/4 In.-16, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.312 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.