Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud, SS/PTFE Race Rod End, LH, 23mm

  • Mfr # MGFL10TS

  • Zoro # G5532247


product price: $68.05
/ea

Key Features

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
M10 x 1.5
Stud Length
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGFL10TS
Zoro #
G5532247
UPC #
094723358036
Country of Origin
China

Dimensions

Thread Size
M10 x 1.5
Stud Length
23 mm
Dimension C
23 mm
Dimension H
21 mm
Dimension G
43 mm
Dimension E
27 mm
Dimension N
14 mm
Dimension J
56.5 mm
Dimension A
M10 x 1.5
Dimension B
16.5 mm
Ball Stud Thread Size
M10x1.5
Head Width
9.5 mm
Shank Thread Length
21 mm
Ball Stud Thread Length
19.5 mm
Ball Diameter
19.05 mm
Ball Stud Center Length
47.88 mm
Head Outside Diameter
27 mm
Inner Ring Width
14 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Overall Length
56.5 mm
Bore Diameter
10 mm
Shank Thread Size
M10x1.5

Details

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Bearings
440C SS Spherical Ball
Static Radial Load
15,310 N
Max. Angular Misalignment
26 Degrees
Item
Spherical Rod End
Shank Thread Gender
Female
Application
Light Duty
Race Material
PTFE
Housing Material
Stainless Steel
Housing Material Finish
Chrome Plated
Ball Material Grade
440C
Maximum Ball Swivel
26 Degrees
Ball Material
Stainless Steel
Ball Stud Thread Direction
Left Hand
Resistance Properties
Corrosion Resistant
Ball Stud Material
Stainless Steel
Rod End Type
Spherical Rod End
Standards
ISO Certified 9001
Shank Thread Direction
Left Hand
Self Lubricating Bearing
Yes
System of Measurement
Metric
Static Radial Load Capacity
15,310 N
Shop By
Closeouts

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 47.88 mm, Ball Stud Thread Length 19.5 mm, Ball Stud Thread Size M10x1.5, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 21 mm, Shank Thread Size M10x1.5, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 19.05 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.