Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud, SS/PTFE Race Rod End, LH, 33mm

  • Mfr # MGFL14TS

  • Zoro # G5802867


product price: $68.99
/ea

Key Features

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
M14 x 2.0
Stud Length
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGFL14TS
Zoro #
G5802867
UPC #
094723358098
Country of Origin
China

Dimensions

Thread Size
M14 x 2.0
Stud Length
33 mm
Dimension B
20.5 mm
Dimension H
27 mm
Dimension N
19 mm
Dimension J
74.375 mm
Dimension C
33 mm
Dimension A
M14 x 2.0
Dimension E
34.75 mm
Dimension G
57 mm
Shank Thread Length
27 mm
Inner Ring Width
19 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Ball Stud Thread Size
M14x2.0
Head Outside Diameter
34.75 mm
Overall Length
74.4 mm
Shank Thread Size
M14x2.0
Ball Stud Center Length
64.5 mm
Ball Diameter
25.4 mm
Ball Stud Thread Length
29 mm
Bore Diameter
14 mm
Head Width
12.25 mm

Details

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Bearings
440C SS Spherical Ball
Max. Angular Misalignment
30 Degrees
Item
Spherical Rod End
Static Radial Load
23,699 N
Race Material
PTFE
Shank Thread Gender
Female
Ball Material
Stainless Steel
Ball Stud Thread Direction
Left Hand
Static Radial Load Capacity
23,699 N
Ball Material Grade
440C
Rod End Type
Spherical Rod End
Self Lubricating Bearing
Yes
Housing Material Finish
Chrome Plated
Standards
ISO Certified 9001
Housing Material
Stainless Steel
Maximum Ball Swivel
30 Degrees
Shank Thread Direction
Left Hand
Resistance Properties
Corrosion Resistant
Application
Light Duty
Ball Stud Material
Stainless Steel
System of Measurement
Metric

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 64.5 mm, Ball Stud Thread Length 29 mm, Ball Stud Thread Size M14x2.0, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 12.25 mm, Shank Thread Length 27 mm, Shank Thread Size M14x2.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 25.4 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.