Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud, SS/PTFE Race Rod End, RH, 38mm

  • Mfr # MGFR16TS

  • Zoro # G5586901


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
M16 x 2.0
Stud Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGFR16TS
Zoro #
G5586901
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M16 x 2.0
Stud Length
38 mm
Dimension H
33 mm
Dimension E
38 mm
Dimension A
M16 x 2.0
Dimension J
83 mm
Dimension N
21 mm
Dimension C
38 mm
Dimension G
64 mm
Dimension B
24 mm
Ball Stud Thread Length
34 mm
Head Outside Diameter
38 mm
Overall Length
83 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Bore Diameter
16 mm
Head Width
12.75 mm
Shank Thread Length
33 mm
Shank Thread Size
M16x2.0
Ball Stud Center Length
74 mm
Ball Diameter
28.58 mm
Ball Stud Thread Size
M16x2.0
Inner Ring Width
21 mm

Details

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
33 Degrees
Item
Spherical Rod End
Static Radial Load
25,162 N
Bearings
440C SS Spherical Ball
Application
Light Duty
Self Lubricating Bearing
Yes
System of Measurement
Metric
Ball Stud Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Ball Stud Material
Stainless Steel
Shank Thread Direction
Right Hand
Ball Material Grade
440C
Housing Material
Stainless Steel
Housing Material Finish
Chrome Plated
Maximum Ball Swivel
33 Degrees
Standards
ISO Certified 9001
Static Radial Load Capacity
25,162 N
Shank Thread Gender
Female
Race Material
PTFE
Ball Material
Stainless Steel
Resistance Properties
Corrosion Resistant

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 74 mm, Ball Stud Thread Length 34 mm, Ball Stud Thread Size M16x2.0, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 33 mm, Shank Thread Size M16x2.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.