Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Stud, SS/PTFE Rod End, LH, 28.5mm

  • Mfr # MGFL12TS

  • Zoro # G5700667


product price: $65.55
/ea

Key Features

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
M12 x 1.75
Stud Length
28.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGFL12TS
Zoro #
G5700667
UPC #
094723358074
Country of Origin
China

Dimensions

Thread Size
M12 x 1.75
Stud Length
28.5 mm
Dimension A
M12 x 1.75
Dimension H
24 mm
Dimension B
19.5 mm
Dimension C
28.5 mm
Dimension E
30 mm
Dimension G
50 mm
Dimension J
65 mm
Dimension N
16 mm
Shank Thread Length
24 mm
Shank Thread Size
M12x1.75
Ball Diameter
22.23 mm
Ball Stud Center Length
57.38 mm
Bore Diameter
12 mm
Ball Stud Thread Size
M12x1.75
Ball Stud Thread Length
24.5 mm
Head Outside Diameter
30 mm
Overall Length
65 mm
Inner Ring Width
16 mm
Head Width
10.75 mm
Bore Diameter Tolerance
+0.065/-0.012 in

Details

Type
Female Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Bearings
440C SS Spherical Ball
Static Radial Load
17,373 N
Item
Spherical Rod End
Max. Angular Misalignment
27 Degrees
Application
Light Duty
Ball Material
Stainless Steel
System of Measurement
Metric
Self Lubricating Bearing
Yes
Shank Thread Direction
Left Hand
Standards
ISO Certified 9001
Static Radial Load Capacity
17,373 N
Housing Material Finish
Chrome Plated
Ball Stud Material
Stainless Steel
Ball Material Grade
440C
Race Material
PTFE
Ball Stud Thread Direction
Left Hand
Housing Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Rod End Type
Spherical Rod End
Shank Thread Gender
Female
Maximum Ball Swivel
27 Degrees

Description

Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 57.38 mm, Ball Stud Thread Length 24.5 mm, Ball Stud Thread Size M12x1.75, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 24 mm, Shank Thread Size M12x1.75, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.