Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Rod End, Nylon/PTFE, RH, No 10-32

  • Mfr # NMR3

  • Zoro # G4426064


product price: $5.29
/ea

Key Features

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
#10-32
Inside Dia.
0.189/0.191 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMR3
Zoro #
G4426064
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-32
Inside Dia.
0.189/0.191 in
Dimension AA
0.190/0.192 in
Dimension E
0.625 in
Dimension A
#10-32 in
Dimension J
1.563 in
Dimension G
1.25 in
Dimension N
0.312 in
Dimension H
0.75 in
Shank Thread Length
3/4 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Head Width
0.25 in
Ball Diameter
0.437 in
Head Outside Diameter
5/8 in
Inner Ring Width
0.312 in
Bore Diameter
3/16 in
Shank Thread Size
#10-32
Overall Length
1 9/16 in

Details

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Bearings
52100 Steel Spherical Ball
Static Radial Load
1,210 lb
Item
Spherical Rod End
Max. Angular Misalignment
13 Degrees
Maximum Ball Swivel
13 Degrees
Static Radial Load Capacity
1,210 lbf
Self Lubricating Bearing
Yes
Rod End Type
Spherical Rod End
Standards
ISO Certified 9001
Shank Thread Gender
Male
Ball Material Grade
52100
Ball Material
Alloy Steel
Shank Thread Direction
Right Hand
Race Material
Nylon/PTFE
Housing Material
Carbon Steel
Housing Material Finish
Chrome Plated
Application
Low Load, Moderate Oscillation
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
System of Measurement
Inch

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 3/4 in, Shank Thread Size #10-32, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.437 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.312 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.