Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Rod End, RH, 3/4-16

  • Mfr # CMR12

  • Zoro # G4968817


product price: $13.55
/ea

Key Features

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
3/4"-16
Inside Dia.
0.750/0.752 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR12
Zoro #
G4968817
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4"-16
Inside Dia.
0.750/0.752 in
Dimension J
3.75 in
Dimension H
1.75 in
Dimension E
1.75 in
Dimension N
0.875 in
Dimension AA
0.750/0.752 in
Dimension A
3/4"-16
Dimension G
2.875 in
Shank Thread Size
3/4"-16
Ball Diameter
1.312 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Overall Length
3 3/4 in
Shank Thread Length
1 3/4 in
Head Outside Diameter
1 3/4 in
Bore Diameter
3/4 in
Inner Ring Width
0.875 in
Head Width
0.593 in

Details

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Static Radial Load
15,894 lb
Item
Spherical Rod End
Max. Angular Misalignment
24 Degrees
Bearings
52100 Steel Spherical Ball
Application
Light Duty
Rod End Type
Spherical Rod End
Ball Material Grade
52100
Housing Material
Carbon Steel
Self Lubricating Bearing
Yes
System of Measurement
Inch
Shank Thread Gender
Male
Ball Material
Alloy Steel
Static Radial Load Capacity
15,894 lbf
Housing Material Finish
Chrome Plated
Standards
ISO Certified 9001
Maximum Ball Swivel
24 Degrees
Shank Thread Direction
Right Hand
Resistance Properties
Corrosion Resistant

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.875 in, Maximum Ball Swivel 24 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.