Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Rod End, RH, 5/8-18

  • Mfr # CMR10

  • Zoro # G4968801


product price: $11.65
/ea

Key Features

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
5/8"-18
Inside Dia.
0.625/0.627 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR10
Zoro #
G4968801
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-18
Inside Dia.
0.625/0.627 in
Dimension G
2.625 in
Dimension H
1.625 in
Dimension J
3.375 in
Dimension AA
0.625/0.627 in
Dimension A
5/8"-18
Dimension E
1.5 in
Dimension N
0.75 in
Head Width
0.484 in
Ball Diameter
1.125 in
Shank Thread Length
1 5/8 in
Head Outside Diameter
1 1/2 in
Inner Ring Width
0.75 in
Bore Diameter
5/8 in
Shank Thread Size
5/8"-18
Bore Diameter Tolerance
+0.0025/-0.0005 in
Overall Length
3 3/8 in

Details

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Max. Angular Misalignment
26 Degrees
Static Radial Load
11,385 lb
Bearings
52100 Steel Spherical Ball
Item
Spherical Rod End
Maximum Ball Swivel
26 Degrees
Housing Material
Carbon Steel
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
System of Measurement
Inch
Rod End Type
Spherical Rod End
Resistance Properties
Corrosion Resistant
Application
Light Duty
Housing Material Finish
Chrome Plated
Ball Material Grade
52100
Standards
ISO Certified 9001
Static Radial Load Capacity
11,385 lbf
Self Lubricating Bearing
Yes
Ball Material
Alloy Steel

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.75 in, Maximum Ball Swivel 26 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.