Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Rod End, RH, 7/16-20

  • Mfr # CMR7

  • Zoro # G4718585


product price: $6.69
/ea

Key Features

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
7/16"-20
Inside Dia.
0.4375/0.4395 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR7
Zoro #
G4718585
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16"-20
Inside Dia.
0.4375/0.4395 in
Dimension N
0.562 in
Dimension AA
0.4375/0.4395 in
Dimension J
2.688 in
Dimension H
1.375 in
Dimension E
1.125 in
Dimension G
2.125 in
Dimension A
7/16"-20
Bore Diameter
7/16 in
Head Width
0.406 in
Ball Diameter
0.812 in
Overall Length
2 11/16 in
Head Outside Diameter
1 1/8 in
Shank Thread Size
7/16"-20
Inner Ring Width
0.562 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Shank Thread Length
1 3/8 in

Details

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Static Radial Load
7,897 lb
Bearings
52100 Steel Spherical Ball
Max. Angular Misalignment
21 Degrees
Maximum Ball Swivel
21 Degrees
Rod End Type
Spherical Rod End
System of Measurement
Inch
Self Lubricating Bearing
Yes
Application
Light Duty
Standards
ISO Certified 9001
Shank Thread Direction
Right Hand
Housing Material
Carbon Steel
Shank Thread Gender
Male
Static Radial Load Capacity
7,897 lbf
Housing Material Finish
Chrome Plated
Ball Material Grade
52100
Ball Material
Alloy Steel
Resistance Properties
Corrosion Resistant

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.562 in, Maximum Ball Swivel 21 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.