Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Rod End, SS, LH, 1/4-28

  • Mfr # GML4T

  • Zoro # G9723061


product price: $15.99
/ea

Key Features

Type
Male Plain
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
1/4"-28
Inside Dia.
0.250/0.252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GML4T
Zoro #
G9723061
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-28
Inside Dia.
0.250/0.252 in
Dimension A
1/4"-28
Dimension H
1.0 in
Dimension N
0.375 in
Dimension E
0.75 in
Dimension AA
0.250/0.252 in
Dimension G
1.562 in
Dimension J
1.937 in
Shank Thread Length
1 in
Ball Diameter
0.5 in
Head Width
0.25 in
Bore Diameter
1/4 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Inner Ring Width
0.375 in
Shank Thread Size
1/4"-28
Overall Length
1 15/16 in
Head Outside Diameter
3/4 in

Details

Type
Male Plain
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Static Radial Load
2,165 lb
Max. Angular Misalignment
27 Degrees
Item
Spherical Rod End
Bearings
440C Stainless Steel Spherical Ball
Resistance Properties
Corrosion Resistant
Application
Light Duty
Ball Material Grade
440C
Housing Material
Stainless Steel
Shank Thread Gender
Male
Maximum Ball Swivel
27 Degrees
Self Lubricating Bearing
Yes
Shank Thread Direction
Left Hand
Standards
ISO Certified 9001
Race Material
PTFE
System of Measurement
Inch
Housing Material Finish
Chrome Plated
Rod End Type
Spherical Rod End
Static Radial Load Capacity
2,165 lbf
Ball Material
Stainless Steel

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.25 in, Shank Thread Length 1 in, Shank Thread Size 1/4 In.-28, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.5 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.375 in, Maximum Ball Swivel 27 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.