Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Rod End, SS, LH, 5/16-24

  • Mfr # GML5T

  • Zoro # G5494553


product price: $17.65
/ea
Sold in multiples of 50 for $882.50

Key Features

Type
Male Plain
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
5/16"-24
Inside Dia.
0.3125/0.3145 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GML5T
Zoro #
G5494553
UPC #
806990002778
Country of Origin
China

Dimensions

Thread Size
5/16"-24
Inside Dia.
0.3125/0.3145 in
Dimension G
1.875 in
Dimension A
5/16"-24
Dimension H
1.25 in
Dimension E
0.875 in
Dimension N
0.437 in
Dimension AA
0.3125/0.3145 in
Dimension J
2.313 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Shank Thread Size
5/16"-24
Shank Thread Length
1 1/4 in
Head Width
0.312 in
Inner Ring Width
0.437 in
Ball Diameter
0.625 in
Bore Diameter
5/16 in
Overall Length
2 5/16 in
Head Outside Diameter
7/8 in

Details

Type
Male Plain
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Max. Angular Misalignment
22 Degrees
Bearings
440C Stainless Steel Spherical Ball
Static Radial Load
3,278 lb
Housing Material
Stainless Steel
Rod End Type
Spherical Rod End
Shank Thread Direction
Left Hand
Shank Thread Gender
Male
Ball Material Grade
440C
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Application
Light Duty
Self Lubricating Bearing
Yes
Race Material
PTFE
Housing Material Finish
Chrome Plated
Standards
ISO Certified 9001
Maximum Ball Swivel
22 Degrees
Static Radial Load Capacity
3,278 lbf
Ball Material
Stainless Steel

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.312 in, Shank Thread Length 1 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.625 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.437 in, Maximum Ball Swivel 22 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.