Zoro Homepage

Male, SS/PTFE Race Rod End, LH, 14/14.065mm

  • Mfr # MGML14T

  • Zoro # G5614603


product price: $51.19
/ea

Key Features

Type
Male Plain
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
M14 x 2.0
Inside Dia.
14/14.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGML14T
Zoro #
G5614603
UPC #
806990069672
Country of Origin
China

Dimensions

Thread Size
M14 x 2.0
Inside Dia.
14/14.065mm
Dimension G
60 mm
Dimension H
36 mm
Dimension J
77.375 mm
Dimension A
M14 x 2.0
Dimension AA
14/14.065mm
Dimension E
34.75 mm
Dimension N
19 mm
Shank Thread Size
M14x2.0
Overall Length
77.4 mm
Inner Ring Width
19 mm
Head Outside Diameter
34.75 mm
Shank Thread Length
36 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Bore Diameter
14 mm
Ball Diameter
25.4 mm
Head Width
12.25 mm

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 12.25 mm, Shank Thread Length 36 mm, Shank Thread Size M14x2.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 25.4 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 19 mm, Maximum Ball Swivel 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.