Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male, SS/PTFE Race Rod End, LH, 8/8.065mm

  • Mfr # MGML8T

  • Zoro # G5801223


product price: $16.89
/ea

Key Features

Type
Male Plain
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
M8 x 1.25
Inside Dia.
8/8.065mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGML8T
Zoro #
G5801223
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8 x 1.25
Inside Dia.
8/8.065mm
Dimension AA
8/8.065mm
Dimension H
25 mm
Dimension G
42 mm
Dimension J
53.125 mm
Dimension N
12 mm
Dimension A
M8 x 1.25
Dimension E
22.25 mm
Overall Length
53.1 mm
Ball Diameter
15.88 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Shank Thread Size
M8x1.25
Head Outside Diameter
22.25 mm
Head Width
8 mm
Bore Diameter
8 mm
Inner Ring Width
12 mm
Shank Thread Length
25 mm

Details

Type
Male Plain
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Bearings
440C SS Spherical Ball
Static Radial Load
9,118 N
Max. Angular Misalignment
28 Degrees
Shank Thread Gender
Male
Housing Material
Stainless Steel
Shank Thread Direction
Left Hand
Static Radial Load Capacity
9,118 N
Rod End Type
Spherical Rod End
Ball Material Grade
440C
Application
Light Duty
Housing Material Finish
Chrome Plated
Ball Material
Stainless Steel
Race Material
PTFE
Resistance Properties
Corrosion Resistant
System of Measurement
Metric
Self Lubricating Bearing
Yes
Maximum Ball Swivel
28 Degrees
Standards
ISO Certified 9001

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 25 mm, Shank Thread Size M8x1.25, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 15.88 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 12 mm, Maximum Ball Swivel 28 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.